End mill with short cut length, 3 or 4 flute design with neck recess on big cutting diameter sizes and an HRA profile to break up the chips for efficient roughing application. A 35° helix reduces vibration and improves performance. Alcrona coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C92218.0
Diameter (mm)
18
Features & Benefits
Aluminium chromium nitride coating (Alcrona)
Made of high speed cobalt powder metal
HRA fine pitch asymmetrical rounded profile chip breaker
Short cut length
35° helix angle (flute)
DIN 1835B Weldon shank
K12 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial
Meets DIN 844K End mill standards
C922 series