Jobber drill is a top performer, producing accurate sized holes with a quality finish in high strength materials. The 135° split point helps to self-centre. The bronze finish is a thin oxide layer formed on the tool surface and is an indication for 8% cobalt HSS-E drill.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.1260
Manufacturer Part Number
A7773.2
Cutting Diameter (mm)
3.2
Features & Benefits
Bronze tempered (bronze oxide) surface treatment
High speed cobalt steel tool material
DIN 338 standard
4xD usable tool depth to diameter ratio
Drill point 135°
Cylindrical shank/straight shank
Standard spiral flute design
Right hand rotation/cutting