Straight flute hand tap is a versatile tool, suitable for hand and machine tapping, with a straight flute design for both through and blind holes. Available with bottoming lead NO3 for blind holes.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E5153/8NO3
Features & Benefits
High speed steel tool material
Uncoated finish
Bottoming lead, 2-3 pitch lead
Unified coarse thread
ISO 529 tap standard
2B Internal inch thread medium class of fit
Through or blind hole application
1.5xD usable tool depth to diameter ratio
Straight flute geometry
Right hand rotation/cutting
Series E515