Spiral flute machine tap with chamfer form C with a 2 - 3 x P semi-bottoming lead, for Unified National Fine thread UNF 3/8in with 24 TPI and 2B class of fit, dimensions according to ISO 529 standard with 10mm shank and 8mm square drive, powder metallurgical HSS-E with uncoated surface finish and 45° helix angle for 2.5 x D blind hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E0333/8
Size (in)
3/8 - 24
Features & Benefits
E033 series
Thread form, unified fine
Meets ISO 529 standards
Internal inch thread medium class of fit
Blind hole application
2.5 x D usable tool depth to diameter ratio
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
45° helix angle (flute)
Right hand rotation/cutting