The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Dormer 4PC Countersink G136 Set
Product Information
Countersink set in Dial-A-Tool container designed according to DIN 335 C standard to produce a conical seat for ISO Metric countersunk-head screws, HSS with standard uncoated finish for machining general purpose applications.
Technical Specification
More Information Brand Dormer Manufacturer Part Number G2362 Additional Information Includes: 6.3, 10.4, 16.5 and 20.5mm countersink Head Diameter (mm) 6.3; 10.4; 16.5; 20.5 Features & Benefits 4-piece set
90° countersink
G136 style Included Angle (°) 90 Material HSS Type Sets Coating/Finish Uncoated Contents G136 - 6.3, 10.4, 16.5, 20.5 Diameter (mm) 6.3, 10.4, 16.5, 20.5 Range (mm) 6.3, 10.4, 16.5, 20.5 Set Includes 6.3, 10.4, 16.5, 20.5
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.