PFX Jobber drill is a high performance drill, able to produce high quality and accurate holes at high speeds and feeds (H10 hole tolerance). Self-centring 130° point angle and special parabolic flute design help to drill deep holes in a single pass. Suitable for many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.2677
Manufacturer Part Number
A9006.8
Cutting Diameter (mm)
6.8
Features & Benefits
Uncoated finish
High speed cobalt steel tool material
DIN/ANSI standard
6xD usable tool depth to diameter ratio
Drill point 130°
Cylindrical shank/straight shank
Quick spiral flute design
Right hand rotation/cutting