Long series drill is a high performance drill, able to produce high quality and accurate holes at high speeds and feeds (H10 hole tolerance). Self-centring 130° point angle and special parabolic flute design help to drill extra deep holes in a single pass. Suitable for many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.2677
Manufacturer Part Number
A9406.8
Cutting Diameter (mm)
6.8
Material
HSS-E
Coating/Finish
Uncoated
Features & Benefits
Uncoated finish
PFX Type
DIN/ANSI standards
10xD usable tool depth to diameter ratio
Drill point 130°
Cylindrical shank/Straight shank
Quick spiral flute design
Right hand rotation/Cutting
h8 industry standard tool tolerance zone (based on diameter range)
Series A940