Stub drill is a versatile drill with a specially designed 135° split point which helps self-centring when drilling by hand and in machines provides a more accurate hole with a better quality of finish. Suitable for drilling many materials. TiN-Tip coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
A02213.0
Cutting Diameter (in)
0.5118
Cutting Diameter (mm)
13
Features & Benefits
Uncoated and TiN (tip coating)
DIN/ANSI standards
2.5xD usable tool depth to diameter ratio
135° drill point angle
Cylindrical shank/straight shank
Standard spiral flute design
Right hand rotation/cutting
h8 industry standard tool tolerance zone (based on diameter range)
Series A022