Jobber drill is first choice when drilling stainless steel with hand-held applications, but can also be used effectively in machines. The 135° split point helps to self-centre and reduces the cutting forces. Uncoated finish helps stop workpiece material from sticking to the cutting edge.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.1024
Manufacturer Part Number
A1082.6
Cutting Diameter (mm)
2.6
Features & Benefits
Uncoated finish
High speed steel tool material
DIN 338 standard
4xD usable tool depth to diameter ratio
Drill point 135°
Cylindrical shank/straight shank
Quick spiral flute design
Right hand rotation/cutting