The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Dormer A927 8mm Uncoated HSS-Co Stub Drill
Technical Specification
More Information Brand Dormer Manufacturer Part Number A9278.0 Cutting Diameter (in) 0.3149 Cutting Diameter (mm) 8 Features & Benefits DIN 1897 stub drill standard
Right hand cutting direction
3xD usable tool depth to diameter ratio
Cylindrical shank/straight Shank
130° drill point angle
Series A927 Material HSS-Co Coating/Finish Uncoated Overall Length (mm) 79 Flute Length (mm) 37
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.