Spiral point machine tap with spiral point suited for through holes only. Uncoated surface acts to retain cutting fluid and prevent chip to tool welding.
Technical Specification
More Information
Brand
Dormer
Style
Metric
Manufacturer Part Number
E545BA6
Type
Machine Tap
Thread Size
BA6 x 0.53
Thread Size (Metric)
2.8 x 0.53
Features & Benefits
Uncoated (steam oxide) surface treatment
British association screw threads form
Meets ISO 529 standards
Normal fit class for pipe thread
Through hole application
2.5xD usable tool depth to diameter ratio
Made of High speed steel
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting