Spiral point machine tap with chamfer form C with a 2-3xP semi-bottoming lead, for Unified National Fine thread UNF 1/2in with 20 TPI and 2B class of fit, dimensions according to DIN 2184-1 standard with 9.0mm shank and 7.0mm square drive, powder metallurgical HSS-E with uncoated surface finish for 2.5xD through hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EP311/2
Size (in)
1/2 - 20
Features & Benefits
EP31 series
Uncoated (steam oxide) surface treatment
Unified fine thread
Meets DIN 2184-1 - tap standard
2B internal inch thread medium class of fit
Through hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral point geometry
Right hand rotation/cutting