Spiral point machine tap with chamfer form B with a 3.5-5xP plug lead, for British Standard Pipe thread G 1/2in with 14 TPI and Normal class of fit, dimensions according to DIN 5156 standard with 16.0mm shank and 12.0mm square drive, powder metallurgical HSS-E with uncoated surface finish for 2.5xD through hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EP411/2
Size (in)
1/2 - 14
Features & Benefits
EP41 series
Uncoated (steam oxide) surface treatment
British standard pipe (BSP) thread
Meets DIN 5156 - thread form standard
Normal fit class for pipe thread
Through hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting