Spiral flute machine tap with chamfer form C with a 2-3xP semi-bottoming lead, for Unified National Coarse thread UNC 1/4in with 20 TPI and 2B class of fit, dimensions according to DIN 2184-1 standard with 7.0mm shank and 5.5mm square drive, powder metallurgical HSS-E with uncoated surface finish and 45° helix angle for 2.5xD blind hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EX211/4
Size (in)
1/4 - 20
Features & Benefits
EX21 series
Uncoated (steam oxide) surface treatment
Unified coarse thread
Meets DIN 2184-1 - tap standard
2B internal inch thread medium class of fit
Blind hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
45° Helix Angle (Flute)
Right hand rotation/cutting