Spiral flute machine tap with chamfer form C with a 2-3xP semi-bottoming lead, for Unified National Fine thread UNF 5/8in with 18 TPI and 2B class of fit, dimensions according to DIN 2184-1 standard with 12.0mm shank and 9.0mm square drive, powder metallurgical HSS-E with uncoated surface finish and 45° helix angle for 2.5xD blind hole threading in alloy steel.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EX315/8
Size (in)
5/8 - 18
Features & Benefits
EX31 series
Uncoated (steam oxide) surface treatment
Unified fine thread
Meets DIN 2184-1 - tap standard
2B internal inch thread medium class of fit
Blind hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
45° Helix Angle (Flute)
Right hand rotation/cutting