Dormer HSS-E Coarse Pitch TiCN Coated Roughing End Mills - Metric is only available to buy in quantities of 1
Product Information
End mill with short cut length, 4 or 6 flute design with neck recess on big cutting diameter sizes and an NRA profile to break chips for efficient roughing application. A 35° helix reduces vibration and improves performance in roughing operations. Alcrona coating improves performance and extends the tool life.