Straight flute hand tap is a versatile tool, suitable for hand and machine tapping, with a straight flute design for both through and blind holes. Available as a set NO7 with a plug lead and bottoming lead tap.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E513M10X1.0NO7
Additional Information
Includes: M10 x 1 tap with 4-6xP plug lead, M10 x 1 tap with 2-3xP bottoming lead
Features & Benefits
High speed steel tool material
Uncoated finish
Metric fine thread
ISO 529 tap standard
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through or blind hole application
1.5xD usable tool depth to diameter ratio
Straight flute geometry
Right hand rotation/cutting
Series E513