Spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for ISO-Metric Fine thread M14 with 1.5mm pitch and 6H class of fit, dimensions according to DIN 374 standard with 11mm shank and 9mm square drive, powder metallurgical HSS-E with uncoated surface finish for 2.5 x D through hole threading in stainless steel.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E384M14X1.5
Features & Benefits
E384 series
Uncoated (steam oxide) surface treatment
Metric fine thread
Meets DIN 374 standards
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
2.5 x D usable tool depth to diameter ratio
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting
Designed specifically for tapping stainless steel