Spiral flute machine tap with chamfer form C with a 2 - 3 x P semi-bottoming lead, for ISO-Metric thread M16 with 2mm pitch and 6H class of fit, dimensions according to ISO 529 standard with 12.5mm shank and 10mm square drive, powder metallurgical HSS-E with TiN coating and 45° helix angle for 2.5 x D blind hole threading in free machining, plain carbon and alloy steel, ferritic, martensitic and austenitic stainless steel and cast aluminium.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E002TINM16
Features & Benefits
E002TIN series
Thread form, metric coarse
Meets ISO 529 standards
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Blind hole application
2.5 x D usable tool depth to diameter ratio
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
45° helix angle (flute)
Right hand rotation/cutting