Spiral flute machine tap with chamfer form C with a 2-3xP semi-bottoming lead, for ISO-Metric thread M3 with 0.50mm pitch and 6H class of fit, dimensions according to DIN 371 standard with 3.5mm shank and 2.7mm square drive, powder metallurgical HSS-E with uncoated surface finish and 45° helix angle for 2.5xD blind hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EX01M3
Features & Benefits
EX01 series
Uncoated (steam oxide) surface treatment
Metric coarse thread
Meets DIN 371 - thread form standard
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Blind hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
45° Helix Angle (Flute)
Right hand rotation/cutting