Spiral flute machine tap for blind holes. Uncoated finish to produce more accurate and cleaner threads for screw thread-Inserts. This STI is inserted into the threaded hole, produced with this tap, to reinforce the original thread or repair damaged ones.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E621M4
Thread Size
M4 X 0.7
Overall Length (mm)
58
Features & Benefits
Uncoated finish
High speed steel tool material
Metric ISO (screw thread insert type) thread form
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
2xD usable tool depth to diameter ratio
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
40° helix angle (flute)
Right hand rotation/cutting
Blind hole application