Spiral point machine tap with chamfer form B with a 3.5-5xP plug lead, for ISO-Metric thread M6 with 1.00mm pitch and 6H class of fit, dimensions according to DIN 371 standard with 6.0mm shank and 4.9mm square drive, powder metallurgical HSS-E with uncoated finish for 2.5xD through hole threading in free machining and plain carbon steel and wrought or cast aluminium.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EP00M6
Features & Benefits
EP00 series
Uncoated finish
Metric coarse thread
Meets DIN 371 - thread form standard
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting