Spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for ISO-Metric thread M6 with 1mm pitch and 6H class of fit, dimensions according to ISO 529 standard with 6.3mm shank and 5mm square drive, powder metallurgical HSS-E with TiN coating for 2.5 x D through hole threading in free machining, plain carbon and alloy steel, ferritic, martensitic and austenitic stainless steel and wrought or cast aluminium and copper or copper alloys.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E000TINM6
Features & Benefits
E000TIN series
Thread form, metric coarse
Meets ISO 529 standards
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
2.5 x D usable tool depth to diameter ratio
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting