Spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for ISO-Metric thread M8 with 1.25mm pitch and 6H class of fit, dimensions according to DIN 371 standard with 8mm shank and 6.2mm square drive, powder metallurgical HSS-E with flash chrome surface finish for 2.5 x D through hole threading in free machining and plain carbon steel and copper or copper alloys.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E297M8
Features & Benefits
E297 series
Flash chrome (hard chrome) plating
Metric coarse thread
Meets DIN 371 standard
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
2.5 x D usable tool depth to diameter ratio
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting
Designed specifically for tapping low alloy steel