Long shank straight flute machine tap NO2 with a 4 - 6 x P plug lead, for ISO-Metric thread M8 with 1.25mm pitch and 6H class of fit, dimensions according to ISO 2283 standard with 6.3mm shank and 5mm square drive, powder metallurgical HSS-E with uncoated finish for 1.5 x D through or blind hole threading in free machining and plain carbon steel.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E600M8NO2
Features & Benefits
E600 series
Uncoated finish
Metric coarse thread
Meets ISO 2283 - long shank tap standard
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through or blind hole application
1.5xD usable tool depth to diameter ratio
High speed cobalt powder metal tool material
B 4-6
Straight flute geometry
Right hand rotation/cutting