Long shank spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for ISO-Metric thread M8 with 1.25mm pitch and 6H class of fit, dimensions according to ISO 2283 standard with 6.3mm shank and 5mm square drive, powder metallurgical HSS-E with uncoated finish for 2.5 x D through hole threading in free machining and plain carbon steel.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E606M8
Features & Benefits
E606 series
Uncoated finish
Metric coarse thread
Meets ISO 2283 - long shank tap standard
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting