The store will not work correctly in the case when cookies are disabled.
Dumont 1/8in Hexagon Push Broach
Product Information
Hexagon push broach is designed to generate in one-pass a Hexagon hole in a previously cast or drilled round hole.
Technical Specification
More Information Brand | Dumont |
Shape | Hexagon |
Manufacturer Part Number | 00306084 |
Type | Hexagon Push Broach |
Broach Size (in) | 1/8 |
Features & Benefits | For drives, jigs, fixtures and other hexagonal broaching operations
High speed steel material |
Maximum Length of Cut (in) | 3/8 |
Minimum Length of Cut (in) | 3/16 |
Pilot Diameter | 1/8 |
Pilot Diameter (in) | 1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers