3M 1110 earplug is disposable foam earplug designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 37dB. Easy to roll down and insert, their tapered design helps provide a noise-reducing seal in the ear canal. Made with a soft, hypoallergenic foam they react and soften with body temperature offering a longer more comfortable wear. Fully tested and approved against EN 352-2 they can reduce noise levels by 37dB.
Technical Specification
More Information
Brand
E-A-R by 3M
Product Type
Earplug
Manufacturer Part Number
7100100638
SNR Rating (dB)
37
Style
Corded
Colour
Orange
Features & Benefits
Reduces noise levels up to 37dB
Tapered design provides a good fit on a wide range of ear canal sizes
Soft hypoallergenic foam softens with body temperature once inserted for comfortable extended wear
Compatible with the 3M E-A-Rfit dual-ear validation system