Spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for Unified National Coarse thread UNC 1/4in with 20 TPI and 2B class of fit, dimensions according to ISO 529 standard with 6.3mm shank and 5mm square drive, powder metallurgical HSS-E with uncoated surface finish for 2.5 x D through hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E0211/4
Size (in)
1/4 - 20
Features & Benefits
E021 series
thread form, unified coarse
Meets ISO 529 standards
Internal inch thread medium class of fit
Through hole application
2.5 x D usable tool depth to diameter ratio
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting