The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate E12QSDUCR07 Internal Boring Bar 0 in stock today, 1 available in 18 days
Technical Specification
More Information Brand Interstate Manufacturer Part Number E12QSDUCR07 ISO Code E12QSDUCR07 Features & Benefits The solid carbide shank enhances vibration damping and allows boring operations to be performed up to 6X diameter
Used for internal boring and facing operations on inside of workpiece
0° Rake angle Minimum Bore Diameter (mm) 16 Takes Insert DCMT0702 Insert Screw TX25 Minimum Bore (mm) 16 Style E12QSDUCR07 Type Solid Carbide Boring Bars Shank Size (mm) 12 Length (mm) 180 Insert DCMT0702 Insert Hand Right
Why we are loved Rated ‘World-class’ for customer service