The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Eclipse 3/32 x 4in Parallel Pin Punch
Product Information
Parallel pin punch is used to punch out pins and dowels. Knurling is clean and well cut to provide a positive grip. Manufactured from high quality carbon spring steel, which is hardened and tempered.
Technical Specification
More Information Brand Eclipse Manufacturer Part Number 161A Punch Diameter (in) 3/32 Size (in) 3/32 Size (mm) 2.3 Type Parallel Pin Punch Overall Length (in) 4 Overall Length (mm) 100 Point Diameter (in) 0.091
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.