The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Eclipse 5/32 x 4in Round Head Centre Punch
Product Information
Centre punch is used to indent, mark, scribe lines and to make indentations in workpieces prior to drilling. Punch point accurately ground to an angle of 90°.
Technical Specification
More Information Brand Eclipse Manufacturer Part Number 351B Punch Diameter (in) 5/32 Size (in) 5/32 Size (mm) 4 Type Round Head Centre Punch Overall Length (in) 4 Overall Length (mm) 100 Style Standard Model Number 351B Point Diameter (in) 5/32
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.