Magnetic Vee block Ideal for holding cylindrical and other complex workpieces for marking, spark erosion, grinding and measurement. The 'V' and the base are both magnetic. Both are energised/de-energised at the same time by the toggle switch. Securing the base to any flat ferrous surface and securing the workpiece to the holding area.
Technical Specification
More Information
Brand
Eclipse
Type
Magnetic Vee Block
Length (in)
3.2
Manufacturer Part Number
E935MP
Length (mm)
80
Features & Benefits
Easy to engage and release the workpiece
Instant, accurate clamping
Can be used on its base, side or end
Material Alnico 5
Can be used on base, side or end
Top 'V' maximum diameter 65mm/2.56in
Bottom 'V' maximum diameter 20mm/0.79in
Maximum Clamping force 160 kg/352 lb (top), 120 kg/264 lb (bottom)
Matched Pair