The store will not work correctly in the case when cookies are disabled.
Eclipse Magnetics 20mm Neodymium Channel Magnet - Pack of 5
Product Information
High strength magnet for holding, attaching or fixing applications
Technical Specification
More Information Brand | Eclipse Magnetics |
Pull Force (kg) | 8 |
Manufacturer Part Number | NCM020 |
Length (mm) | 20 |
Features & Benefits | Features:
High strength magnet for holding, attaching or fixing applications |
Width (mm) | 13.5 |
Pack Quantity | 5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers