The store will not work correctly in the case when cookies are disabled.
Eclipse Magnetics 80mm Neodymium Channel Magnet
Product Information
High strength magnet for holding, attaching or fixing applications
Technical Specification
More Information Brand | Eclipse Magnetics |
Pull Force (kg) | 35 |
Manufacturer Part Number | NCM080 |
Length (mm) | 80 |
Features & Benefits | Features:
High strength magnet for holding, attaching or fixing applications |
Width (mm) | 13.5 |
Pack Quantity | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers