The store will not work correctly in the case when cookies are disabled.
Eclipse Magnetics E879-RB Chrome Ferrite Shallow Pot Magnet
Product Information
Ferrite hook magnet with maximum operating temperature of 120C. Made from mild steel pot, painted white. Pack quantity is 1.
Technical Specification
More Information Brand | Eclipse Magnetics |
Diameter (mm) | 25 |
Manufacturer Part Number | E879-RB |
Features & Benefits | Max operating temperature 250°C
Isotropic – multi-pole magnetised on one face
10 per pack |
Pot Height (mm) | 8 |
Pull Force (kg) | 4.0 |
Total Height (mm) | 34 |
Thread Diameter (mm) | M4 |
Weight (kg) | 0.0027 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers