The store will not work correctly in the case when cookies are disabled.
Edding 8300 Permanent Marker Blue 003
Product Information
Uses xylene and toluene solvents which enables permanent marking on greasy or dusty surfaces. Bullet tip, stroke width of 1.5-3mm.
Technical Specification
More Information Brand | Edding |
Marker Type | 8300 Specialist Permanent Markers |
Colour | Blue |
Manufacturer Part Number | 4-8300003 |
Line Thickness (mm) | 1.5-3 |
Features & Benefits | Uses xylene and toluene solvents which enables permanent marking on greasy or dusty surfaces
Bullet tip, stroke width of 1.5-3mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers