The store will not work correctly in the case when cookies are disabled.
EGL Hermaphrodite Caliper - 0 - 6in/0 - 150mm
Technical Specification
More Information Brand | EGL |
Manufacturer Part Number | AHD3-460-06 |
Measuring Min (in) | 0 |
Measuring Min (mm) | 0 |
Measuring Max (in) | 6 |
Measuring Max (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers