The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Eklind 11PC Power T-Handle Torx End Keys Set
Product Information
Power-T key set is manufactured from the highest quality Eklind alloy steel and constructed with a solid steel core for maximum strength. It is heat treated for maximum strength and finished to resist rust.
Technical Specification
More Information Brand Eklind Manufacturer Part Number 88944293 Tip Type Torx Tool Type Key Additional Information Includes: T6, T8, T10, T15, T20, T25, T27, T30, T40, T45 and T50 Torx keys Type Torx End Key Set Features & Benefits Solid steel core for maximum strength
Soft over-mould for comfort offers slip resistance
Provides extra torque and safety
Sizes permanently marked on handle
Color-coded for easy identification
Non-slip textured
Cushion grip Handle Type T-Handle Blade Length (in) 6 Set Range (mm) T6, T8, T10-T50
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.