The store will not work correctly in the case when cookies are disabled.
Eklind 1.5mm Long Arm Hex Key
Product Information
Alloy steel. Heat treated. Specifications of ASME/ ANSI B 18-3.
Technical Specification
More Information Brand | Eklind |
Manufacturer Part Number | 05058466 |
Tip Type | Hex |
Tool Type | Hex End Keys |
Type | Individual |
Hex Size (in) | 1/16 |
Hex Size (mm) | 1.5 |
Handle Type | L-Wrench |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers