The store will not work correctly in the case when cookies are disabled.
Brennenstuhl 14 meter Cable Length 1.5mm Cee 110V Extension Cable - Yellow
Technical Specification
More Information Brand | Brennenstuhl |
Manufacturer Part Number | 1166463 |
Voltage | 110 |
Additional Information | Single socket extension lead. Extension cord made from plastic. |
Cable Width (mm) | 1.5 |
Amps | 16 |
Colour | Yellow |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers