The store will not work correctly in the case when cookies are disabled.
EMAS 3 Position Key Switch
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | EMAS |
Type | Double Spring Return |
Manufacturer Part Number | CP101AA32 |
Additional Information | Hole Size: 22mm, IP Rating: IP65, Rating: 4 Amps (230Vac), Button Colour: Black. |
Contact Type | 2x Normally Open |
Features & Benefits | Specifications:
• Hole Size: 22mm
• IP Rating: IP65
• Rating: 4 Amps (230Vac)
• Button Colour: Black |
Colour | Black |
Hole Size (mm) | 22mm |
IP Rating | IP65 |
Rating | 4 Amps (230VAC) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers