Spiral point machine tap with chamfer form B with a 3.5-5xP plug lead, for ISO-Metric thread M10 with 1.50mm pitch and 6H class of fit, dimensions according to DIN 371 standard with 10.0mm shank and 8.0mm square drive, powder metallurgical HSS-E with uncoated surface finish for 2.5xD through hole threading in general purpose applications.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
EP01M10
Features & Benefits
EP01 series
Uncoated (steam oxide) surface treatment
Metric coarse thread
Meets DIN 371 - thread form standard
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
2.5 x D usable tool depth to diameter ratio
High speed cobalt powder metal tool material
Plug tap chamfer (3.5 - 5 pitch lead)
Spiral point geometry
Right hand rotation/cutting