The store will not work correctly in the case when cookies are disabled.
ER40 25mm ER Series DIN 6499 Collet
Technical Specification
More Information Brand | Bilz |
Manufacturer Part Number | 5057286 |
Features & Benefits | • Runout < 0.010 microns standard collets |
Collet Type | ER40 |
Range (mm) | 25 - 24 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers