The store will not work correctly in the case when cookies are disabled.
ERC16 4mm ER Sealed Collet
Technical Specification
More Information Brand | Bilz |
Manufacturer Part Number | 5161381 |
Features & Benefits | • Runout < 0.010 microns standard collets
• Runout < 0.005 microns ultra precision collets |
Size (mm) | 4 |
Collet Type | ER16 |
Range (mm) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers