The store will not work correctly in the case when cookies are disabled.
ERC20 11mm ER Sealed Collet
Technical Specification
More Information Brand | Bilz |
Manufacturer Part Number | 5161398 |
Features & Benefits | • Runout < 0.010 microns standard collets
• Runout < 0.005 microns ultra precision collets |
Size (mm) | 11 |
Collet Type | ER20 |
Range (mm) | 11.01 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers