The store will not work correctly in the case when cookies are disabled.
ETM 3 - 26mm ER40 Collet Chuck
Technical Specification
More Information Brand | ETM |
Manufacturer Part Number | 4500502 |
Type | Collet Chuck |
Size (in) | 2.48 x 2.835 |
Features & Benefits | ER40 collet chuck with R8 Bridgeport shank |
Size (mm) | 63 x 72 |
d (mm) | 63 |
Thread Size | M12 |
L (mm) | 72 |
Capacity (mm) | 3 - 26 |
Diameter (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers