The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal EVBSN26J0340 Cut-Off Blade 0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand Kennametal Manufacturer Part Number 5941721 Type Cut-Off Blade Insert Hand Neutral Blade Height (H) (mm) 26 Features & Benefits Double ended cut-off blade
For deep groove and cut-off applications
Universal pocket for holding all insert geometries
2 pocket blade
Standard support tool Blade Height (mm) 26 Blade Width (mm) 2.4 Cut Width (mm) 4 Product Code EVBSN26J0340 Wrench SCW5E Size 3 Cutting Edge Height (h1) (mm) 21.5 Blade Length (l1) (mm) 110
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.