The store will not work correctly in the case when cookies are disabled.
Evo-Stik 750ml Foam Filler
Unit Price - 1 + £12.91 £10.76
- 6 + £12.26 £10.22
Incl. VAT Ex. VAT
Saving 5% - 12 + £11.62 £9.68
Incl. VAT Ex. VAT
Saving 10%
Product Information
Expanding polyurethane foam filler that fills, seals and insulates. Can be cut, sanded, plastered and painted adheres to most building materials.
Technical Specification
More Information Brand | Evo-Stik |
Manufacturer Part Number | 30803693 |
Size | 750ml |
Features & Benefits | Expanding polyurethane foam filler that fills, seals and insulates
Can be cut, sanded, plastered and painted
Adheres to most building materials |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers