Exol Excelfluid EVO Ultra Soluble Cutting Fluids is only available to buy in quantities of 1
Product Information
The latest in soluble cutting fluid technology for modern multi-metal production, offering unrivalled performance in all types of arduous manufacturing applications. Performance additives provide outstanding surface finish/tool life on all types of aluminium, yellow metals and both ferrous and non-ferrous materials. The unique formulation prevents scum and soap formation associated with more reactive materials. It also has outstanding tramp oil rejection properties, encouraging excellent cleanliness of the machine tool.
Excelfluid EVO ULTRA’s unique emulsifier system does not rely on traditional foam control additives, allowing for excellent performance in water conditions from 0 ppm – 750 ppm hardness.
An excellent choice for the manufacture of aviation parts, meeting all subcontractor test specifications including Rolls Royce RPS 917/RRP 59000.
Technical Specification
More Information
Brand
Exol
Features & Benefits
• Excellent machining characteristics
• Hard and soft water stable
• No chlorine or formaldehyde releasing biocides
• Ultra-low foaming tendency
• Secondary amine free
• Multi-metal compatible
• NP ethoxylates free
• Outstanding levels of boundary lubrication